
MIAMI CITY SLIM CROSSBODY - BLACK
Mfr # FWB14BKMIAMI23
Zoro # G515227050
product price:Â $59.39
/eaKey Features
Max. Screen Size Supported
14"
Case Features
Zippered Compartment, Adjustable Shoulder Strap, Padded Shoulder Strap
Width
12 in
Depth
1.5 in
Material
Twill Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWB14BKMIAMI23
Zoro #
G515227050
UPC #
818993011213
Country of Origin
China
Dimensions
Max. Screen Size Supported
14"
Width
12 in
Depth
1.5 in
Height
16.5 in
Details
Case Features
Zippered Compartment, Adjustable Shoulder Strap, Padded Shoulder Strap
Material
Twill Nylon
Item
Carrying Case
Application
Tablet, Accessories, Notebook, Travel, Smartphone
Additional Compartments
(2) Pockets, Front Pocket
Color
Black
Carrying Options
Shoulder Strap
Adjustable Strap
Yes
Tablet Compartment
Yes
Lining Material
Microsuede
Style
Backpack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.