Zoro Homepage

NO. 5 CLASSIC TOTE BLACK

  • Mfr # FWT14NO5

  • Zoro # G414883852


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Depth
15.5 in
Laptop Compartment
Yes
Color
Black
Number of Compartments
3
Max. Screen Size Supported
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWT14NO5
Zoro #
G414883852
UPC #
818993010902
Country of Origin
China

Dimensions

Depth
15.5 in
Max. Screen Size Supported
15"
Height
9.5 in
Width
6 in
Min. Screen Size Supported
14 in

Details

Laptop Compartment
Yes
Color
Black
Number of Compartments
3
Carrying Options
Shoulder Strap, Trolley Strap, Handle
Style
Tote
Closure Type
Magnetic, Zipper
Material
Nylon
Tablet Compartment
Yes
Application
Notebook, Smartphone, Accessories, Tablet
Item
Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.