
SLIM LIBERATOR TOTE BLACK
Mfr # FWTM14BKLIB
Zoro # G415227075
product price: $78.79
/ea
Free Shipping & Returns
Key Features
Depth
5.5 in
Laptop Compartment
Yes
Gender
Female
Application
Accessories, Notebook, Smartphone
Features
Water Resistant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWTM14BKLIB
Zoro #
G415227075
UPC #
818993010483
Country of Origin
China
Dimensions
Depth
5.5 in
Width
16 in
Height
11 in
Min. Screen Size Supported
14 in
Max. Screen Size Supported
14.1"
Details
Laptop Compartment
Yes
Gender
Female
Application
Accessories, Notebook, Smartphone
Features
Water Resistant
Color
Black
Includes
Purse
Item
Carrying Case
Style
Tote
Material
MicroFiber
Carrying Options
Shoulder Strap
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.