
SLIM LIBERATOR TOTE RED
Mfr # FWTM14RELIB
Zoro # G115227061
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Features
Water Resistant
Gender
Female
Color
Red
Carrying Options
Shoulder Strap
Includes
Purse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FWTM14RELIB
Zoro #
G115227061
UPC #
818993010490
Country of Origin
China
Dimensions
Depth
5.5 in
Max. Screen Size Supported
14.1"
Width
16 in
Height
11 in
Min. Screen Size Supported
14 in
Details
Features
Water Resistant
Gender
Female
Item
Carrying Case
Color
Red
Carrying Options
Shoulder Strap
Includes
Purse
Laptop Compartment
Yes
Style
Tote
Application
Accessories, Smartphone, Notebook
Material
MicroFiber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.