Zoro Homepage

WHEELS UP ROLLER NAVY

  • Mfr # BKBUDGRL_SM-NVY

  • Zoro # G115227078


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Laptop Compartment
Yes
Material
Vegan Leather, Elastic, Rubber
Max. Extension Handle Length
36"
Lining Material
Polyester
Adjustable Strap
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BKBUDGRL_SM-NVY
Zoro #
G115227078
UPC #
818993011114
Country of Origin
China

Dimensions

Max. Extension Handle Length
36"
Width
15 in
Height
17 in
Max. Screen Size Supported
16"
Depth
7 in

Details

Laptop Compartment
Yes
Item
Carrying Case
Material
Vegan Leather, Elastic, Rubber
Lining Material
Polyester
Adjustable Strap
Yes
Style
Rolling Backpack
Closure Type
Flap, Zipper
Case Features
Convertible To Backpack, Internal Safety Strap, Expandable, Padded Compartment, Retractable Handle
Application
Notebook
Tablet Compartment
Yes
Carrying Options
Handle, Trolley Strap
Color
Navy
Features
Water Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.