Zoro Homepage

Francis CB25-O Rusty Rooster 4.5 Foot -Orange

  • Mfr # CB25-O

  • Zoro # G504118109


product price: $104.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB25-O
Zoro #
G504118109
UPC #
747925094218
Country of Origin
China

Description

Multi-conducting elements dielectrically and inductively compressed, in a paralleled helical design. Double Quarter Wave. Cuts the precipitation static since fully fiberglass encapsulated. 3/8 x 24 threaded, chrome plated brass ferrule.
  • Mount Type: 3/8 inch x 24.
  • Length: 54 Inches.
  • Frequency Range: 26-30MHz.
  • Frequency Type: CB Radio.
  • Antenna Type: Fiberglass.
  • Power Rating: 175 Watts.
  • Mount and/or Cable Included: No.
  • Termination: 3/8 inch x 24.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.