
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB22-W
Zoro #
G916345940
UPC #
-
Country of Origin
China
Description
This 3-foot 100 Watt Hot Rod antenna by Francis is a Double Quarter Wave CB antenna tuned for maximum performance. Multi-conducting elements dielectrically and inductively compressed in a paralleled helical design. Fully fiberglass encapsulated. Standard 3/8 in x 24 thread. Chrome-plated brass ferrule. Mount Type: 3/8 inch x 24. Length: 36 Inches. Frequency Range: 26-30MHz. Frequency Type: CB Radio. Antenna Type: Fiberglass. Power Rating: 100 Watts. Mount and/or Cable Included: No. Termination: 3/8 inch x 24.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.