15.9-In. X 14.9-In. Stainless Steel Bottom Sink Grid For Grande Gdx16031Rh Sink

  • Mfr # NC18-36S

  • Zoro # G514596928


product price:  $90.00
/ea

Key Features

Finish
Stainless
Color - Drains
Silver
Material
Stainless Steel
Features
Rust Resistant
Length
15.9 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
NC18-36S
Zoro #
G514596928
UPC #
7612981796938
Country of Origin
Unknown

Dimensions

Length
15.9 in
Width
14.9 in

Details

Finish
Stainless
Color - Drains
Silver
Material
Stainless Steel
Features
Rust Resistant

Description

Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the Grande stainless steel sink.
  • • Durable Rust Resistant Constuction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • • Sink Protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches.
  • • For use with Franke Grande Sink model: GDX16031RH.
  • • Dishwasher safe
  • • Overall Dimensions: 15.94-in. left-to-right x 14.94-in. front-to-back

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.