
23.6-In. X 14.8-In. Stainless Steel Bottom Sink Grid For Cube Cux11025-8 Sink
Mfr # CU25-8-36S
Zoro # G714596919
product price: $89.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Material
Stainless Steel
Length
23.6 in
Width
14.8 in
Color - Drains
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CU25-8-36S
Zoro #
G714596919
UPC #
7612985654371
Country of Origin
Unknown
Dimensions
Length
23.6 in
Width
14.8 in
Details
Finish
Stainless
Material
Stainless Steel
Color - Drains
Silver
Description
A Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the Cube stainless steel sink series
- • Durable Rust Resistant Construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
- • Sink Protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches.
- • For use with Franke Cube Sink model: CUX11025-8
- • Dishwasher safe: Easy clean up with dishwasher safe design that won't warp or rust.
- • Overall Dimensions: 23.62-in. left-to-right x 14.75-in. front-to-back
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.