29.3-In. X 15.4-In. Stainless Steel Bottom Sink Grid For Cube Cux11030-8 Sink

  • Mfr # CU30-8-36S

  • Zoro # G114596922


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Color - Drains
Silver
Length
29.3 in
Material
Stainless Steel
Width
14.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CU30-8-36S
Zoro #
G114596922
UPC #
7612985691543
Country of Origin
Unknown

Dimensions

Length
29.3 in
Width
14.8 in

Details

Finish
Stainless
Color - Drains
Silver
Material
Stainless Steel

Description

A Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the Cube stainless steel sink series
  • • Durable Rust Resistant Construction: Stainless steel construction with rubber feet to elevate grid and prevent slipping
  • • Sink Protection: Sink grids provide a solid surface for washing dishes while protecting the base of the sink from scratches.
  • • For use with Franke Cube Sink model: CUX11030-8
  • • Dishwasher safe: Easy clean up with dishwasher safe design that won't warp or rust.
  • • Overall Dimensions: 29.25-in. left-to-right x 15.38-in. front-to-back

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.