
8.75-In Single Handle Cold Water Filtration Faucet In Industrial Black,
Mfr # UNJ-FW-IBK
Zoro # G514539765
product price: $741.99
/ea
Free Shipping & Returns
Key Features
Finish
Industrial Black
Standards
NSF 61; ADA Compliant
Body Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
UNJ-FW-IBK
Zoro #
G514539765
UPC #
7612986346978
Country of Origin
Unknown
Details
Finish
Industrial Black
Standards
NSF 61; ADA Compliant
Body Material
Stainless Steel
Description
8.75-in Universal Filtration J Spout Cold Water Dispenser in Industrial Black. Constructed with 100% lead-free 304 stainless steel, a naturally hygienic surface that is corrosion and tarnish-resistant, resulting in a high-performance and low-maintenance faucet. Proportionately sized and available in a variety of finishes to complement any products in the Franke faucet portfolio. Bring wellness home by pairing the UNJ-FW-IBK with our CT-200 chiller tank and Franke Filtration system sold separately and provide your family with an on-demand flow of clean, safe, cold filtered water directly from your kitchen filtration faucet.
- • Durable Stainless Steel: Solid 304 stainless steel construction delivers corrosion resistance inside and out. Scratch, stain, and abrasion-resistant, your stainless steel faucet will not show signs of wear no matter how frequently you use it or clean it.
- • Bring wellness home: Pair with the Franke CT-200 chiller tank and Franke Filtration system (sold separately) to deliver great tasting cold filtered water for drinking and cooking.
- • Easy To Clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth.
- • Cohesive design: With the flexibility to work within your style, our filtration faucets perfectly complement our wide range of Franke faucets, bringing a balanced look to your kitchen.
- • Quiet Flow: The laminar aerator helps reduce the air in the water stream producing a consistent water flow that is non-splashing with very little noise.
- • Long Lasting Finish : The PVD coating is the strongest and most durable faucet coating method today, delivering an ultra-thin, scratch-resistant finish and a perfect color that does not fade or rub off.
- • Overall Dimensions: Faucet Height: 8.75-in, Spout Height: 6.25-in from countertop, Reach 3.6-in; Installation : 1-hole installation 1.3/8-in hole required and is common in most installations.
- • Compliance: This faucet meets all current certification requirements including NSF 61 and are ADA compliant.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.