8.75-In Single Handle Cold Water Filtration Faucet In Stainless Steel,

  • Mfr # UNJ-FW-304

  • Zoro # G414539797


product price:  $698.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Standards
NSF 61; ADA Compliant
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
UNJ-FW-304
Zoro #
G414539797
UPC #
7612986346947
Country of Origin
Unknown

Details

Finish
Stainless Steel
Standards
NSF 61; ADA Compliant
Body Material
Stainless Steel

Description

8.75-in Universal Filtration J Spout Cold Water Dispenser. Constructed with 100% lead-free 304 stainless steel, a naturally hygienic surface that is corrosion and tarnish-resistant, resulting in a high-performance and low-maintenance faucet. Proportionately sized and available in a variety of finishes to complement any products in the Franke faucet portfolio. Bring wellness home by pairing this UNJ-FW-304 water dispenser with our CT-200 chiller tank and Franke Filtration system sold separately and provide your family with an on-demand flow of clean, safe, cold filtered water directly from your kitchen filtration faucet.
  • • Durable Stainless Steel: Solid 304 stainless steel construction delivers corrosion resistance inside and out. Scratch, stain, and abrasion-resistant, your stainless steel faucet will not show signs of wear no matter how frequently you use it or clean it.
  • • Bring wellness home: Pair with the Franke CT-200 chiller tank and Franke Filtration system (sold separately) to deliver great tasting cold filtered water for drinking and cooking.
  • • Easy To Clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth.
  • • Cohesive design: With the flexibility to work within your style, our filtration faucets perfectly complement our wide range of Franke faucets, bringing a balanced look to your kitchen.
  • • Quiet Flow: The laminar aerator helps reduce the air in the water stream producing a consistent water flow that is non-splashing with very little noise.
  • • Overall Dimensions: Faucet Height: 8.75-in, Spout Height: 6.25-in from countertop, Reach 3.6-in; Installation : 1-hole installation 1.3/8-in hole required and is common in most installations.
  • • Compliance: This faucet meets all current certification requirements including NSF 61 and are ADA compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.