8.75-In Single Handle Cold Water Filtration Faucet In Stainless Steel,

  • Mfr # UNL-FW-304

  • Zoro # G714539763


product price:  $576.00
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Body Material
Stainless Steel
Standards
NSF 61; ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UNL-FW-304
Zoro #
G714539763
UPC #
7612986347135
Country of Origin
Unknown

Details

Finish
Stainless Steel
Body Material
Stainless Steel
Standards
NSF 61; ADA Compliant

Description

8.75-in Universal Filtration L Spout Cold Water Dispenser. This faucet, when paired with the Franke CT-200 chiller tank and Franke Filtration system sold separately, can provide you and your family with great tasting filtered cold water for drinking and cooking. Crafted with solid 304 stainless steel construction, our UNL-FW-304 cold water dispenser delivers unparalleled corrosion resistance both inside and out. Designed to complement our range of Franke kitchen products, this filtration faucet adds a cohesive touch to your kitchen.
  • • Durable Stainless Steel: Solid 304 stainless steel construction delivers corrosion resistance inside and out. Scratch, stain, and abrasion-resistant, your stainless steel faucet will not show signs of wear no matter how frequently you use it or clean it.
  • • Bring wellness home : Pair with the Franke CT-200 chiller tank and Franke Filtration system (sold separately) to deliver great tasting cold filtered water for drinking and cooking.
  • • Easy To Clean: Features a non-porous surface inside and out, so rust, limescale, and other debris cannot build up. Food residue, liquids, and fingerprints are quickly and easily wiped off your stainless steel faucet with nothing more than a microfiber cloth.
  • • Cohesive design: With the flexibility to work within your style, our filtration faucets perfectly complement our wide range of Franke faucets, bringing a balanced look to your kitchen.
  • • Quiet Flow: 1.75 GPM. The laminar aerator helps reduce the air in the water stream producing a consistent water flow that is non-splashing with very little noise.
  • • Swivel Spout: The tall spout rotates 360° and offers plenty of room for filling glasses and pitchers
  • • Overall Dimensions: Faucet Height: 8.75-in, Spout Height: 7.8-in from countertop, Reach 4.7-in; Installation : 1-hole installation 1.3/8-in hole required and is common in most installations.
  • • Compliance: This faucet meets all current certification requirements including NSF 61 and are ADA compliant.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.