
Cube 18G Ss Sgl Ada 33 Cab
Mfr # CUX11027-ADA
Zoro # G012377708
product price: $1,132.99
/ea
Free Shipping & Returns
Key Features
Overall Length
28.5 in
Body Material
Stainless Steel
Finish
Pearl
Overall Width
17.75 in
Standards
ADA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CUX11027-ADA
Zoro #
G012377708
UPC #
7612981881238
Country of Origin
Unknown
Dimensions
Overall Length
28.5 in
Overall Width
17.75 in
Details
Body Material
Stainless Steel
Finish
Pearl
Standards
ADA Compliant
Description
Delight yourself and your guests with a sink that is timeless and stylish. Enjoy the perfect balanced design features of the Cube range of stainless steel sinks. The Cube sinks will also amaze you with their extensive features and quality. Hand-crafted 18 gauge stainless steel design, this Swiss engineered line of sinks has it all. Available in single and double bowl styles that offer a clean, sleek look with an easy-to-clean Pearl finish.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.