Shop FRANKE
Create Account
FSL2020-3 Utility Sink, 18 in W Bowl, 10 in D Bowl, Stainless Steel
- Mfr # FSL2020-3
- Zoro # G304260916
product price:Â
$
296.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FSL2020-3
- Zoro #
- G304260916
- UPC #
- 39487166336
- Country of Origin
- Canada
Description
FRANKE Utility Sink, 20 ga Capacity, Rectangle Bowl, 18 in Bowl Width, 10 in Bowl Depth, 16 in Bowl Height, 1 Bowls, 3 Number of Deck Holes, Stainless Steel, Silk, Drop In/Undermount Mounting, 20.2 in Overall Width, 20.6 in Overall Height
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.