Shop JUST MANUFACTURING

Utility Sink 20 in x 15 in, 1, 2, Wall Hung, 14 ga. 304 Stainless Steel

  • Mfr # A18665-TVB-J
  • Zoro # G8699363

product price: 
$
2,112.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Color
Silver
Overall Height
43 1/2 in
Overall Length
23 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
A18665-TVB-J
Zoro #
G8699363
UPC #
671035844305
Country of Origin
United States

Dimensions

Overall Height
43 1/2 in
Overall Length
23 in
Bowl Depth
12 in
Overall Width
18 1/2 in
Manufacturers Warranty Length
7 yr
Bowl Size
20 in x 15 in
Faucet Hole Dia.
1 1/4 in
Bowl Length
20 in
Bowl Width
15 in
Water Inlet Connection Size
1/2 in
Drain Opening Diameter
3 1/2 in
Wire Rope Length
23 in
Length
23 in

Details

Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Faucet Operation
Dual Manual Handle
Includes
Faucet with Vacuum Breaker, Hose End Spout and Pail Hook, Stainless Steel Wall Brackets, Stainless Steel Wall Clip, Trap Standard
Side Splash
no
Standards
ARRA, Buy American Act
With Faucet / Without Faucet
With Faucet
Compliance
U.S. Green Building Council Eco-Friendly
Back Splash
Yes
Item
Utility Sink
Gauge
14 ga
Number of Holes
2
Finish
Buffed Satin
ADA Compliant
Not ADA Compliant
Body Material
Stainless Steel
No. of Bowls
1
Number of Stations
1
Ligature Resistant
No
ADA Compliance
No
Includes Side Splash
Side Splash Not Included
Includes Installation Hardware
Yes
Includes Faucet
Faucet Included
Series
Institutional Group
Includes Back Splash
Back Splash Not Included
Includes Drain Pipe
Drain Pipe Included
Mounting Location - Faucet
Splash
Mounting Type - Sinks
Wall
Sink Material
Stainless Steel
Indoor/Outdoor Usage
Indoor
Water Inlet Connection Type
IPS
Includes Basket Strainer
Basket Strainer Included
Faucet Body Material
Stainless Steel
Number of Faucet Holes
2
Drainboard Location
No Drainboard
CEC Compliant
Non CEC Compliant
Number of Drainboards
0
Sink Type
Utility
Number of Faucet Mounting Holes
2
Faucet Mounting Location
Splash
Includes Hardware
Hardware Included
Number of Bowls
1
Wire Color
Silver

Description

Sink,With Faucet,Body Material Stainless Steel,Mounting Type Wall Hung,Color Silver,Overall Length 18-1/2,Overall Width 23,Overall Height 12,Bowl Size 15 x 20 x 12D,Bowl Depth 12 In.,ADA Compliant No,Back Splash Yes,Bowl Shape Rectangular,Back Splash Height 12 In.,Side Splash No,Faucet Operation Lever Handles,Number of Stations 1,Drain Opening 3-1/2,Finish Stainless Steel,Gauge 14,Faucet Mounting Centers 8,Faucet Hole Dia. 1-1/4 In.,Number of Holes 2

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.