Zoro Homepage

Orca Bottom Grid

  • Mfr # OC2-36S

  • Zoro # G712373895


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Stainless Steel
Length
27.4 in
Width
16.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC2-36S
Zoro #
G712373895
UPC #
39487165018
Country of Origin
Unknown

Dimensions

Length
27.4 in
Width
16.7 in

Details

Finish
Stainless
Material
Stainless Steel

Description

Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the Orca 2.0 stainless steel sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.