Zoro Homepage

Orca Shelf Grid Roller Mat

  • Mfr # OC2-31S-RH

  • Zoro # G312373882


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Material
Stainless Steel
Length
10.5 in
Width
15.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OC2-31S-RH
Zoro #
G312373882
UPC #
39487165001
Country of Origin
Unknown

Dimensions

Length
10.5 in
Width
15.38 in

Details

Finish
Stainless
Material
Stainless Steel

Description

Two-Bowls-in-One. Get the benefit of having a double bowl sink with the Orca 2.0 shelf grid roller mat. The grid allows the sink to have one side with a raised work surface and the other side open, providing two separate work areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.