Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pescara Um 18Ga Ss Sgl 27Cab

  • Mfr # PTX110-22

  • Zoro # G612378662


product price: $1,159.20
/ea
Free Shipping & Returns

Key Features

Overall Length
23.62 in
Body Material
Stainless Steel
Finish
Pearl
Overall Width
18.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTX110-22
Zoro #
G612378662
UPC #
7612981906931
Country of Origin
Unknown

Dimensions

Overall Length
23.62 in
Overall Width
18.5 in

Details

Body Material
Stainless Steel
Finish
Pearl

Description

Pescara delivers timeless appeal by evoking clean lines, generous dimensions, and a seamless drain cover to create a refined oasis and luxurious atmosphere, for the ultimate livable kitchen. Crafted from 18-gauge stainless steel with smooth corners, this sink is low maintenance and easier to clean. Pescara sinks are equipped with a level of functionality and performance that maximizes usability for the home chef or kitchen connoisseur. Available in a variety of sizes from bar to prep to full sized kitchen sinks, there is a Pescara sink for every cooking level and style.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.