Zoro Homepage

Roller Mat 20In Ss Universal Series

  • Mfr # UV-36RM

  • Zoro # G712371112


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Length
18.88 in
Material
Stainless Steel
Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UV-36RM
Zoro #
G712371112
UPC #
7612981682392
Country of Origin
Unknown

Dimensions

Length
18.88 in
Width
20 in

Details

Finish
Stainless
Material
Stainless Steel

Description

Simply roll out the stainless steel mat, and you're ready. It's an ideal solution whether drying glasses or protecting surfaces from hot cooking pots. And when you don't need it, just roll it up. Not only can the Franke Roller Mat be used on any countertop, it also fits over the basins of many sinks that are 18-in or less front-to-back, giving you an added surface for cleaning and prepping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.