Zoro Homepage

Roller Mat Shelf Ss Pkg Series

  • Mfr # PKG18-31RM

  • Zoro # G112371248


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless Steel
Length
18.44 in
Material
Stainless Steel
Width
16.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PKG18-31RM
Zoro #
G112371248
UPC #
7612981682385
Country of Origin
Unknown

Dimensions

Length
18.44 in
Width
16.19 in

Details

Finish
Stainless Steel
Material
Stainless Steel

Description

Franke Roller Mat a truly innovative and practical accessory designed for any kitchen task, including drying dishes and stemware. Designed to work over the top of the sink for prepping, rinsing or drying fruits and vegetables, and can also be used a trivet to protect kitchen countertops from hot pots and pans. Custom designed for select Franke Granite sinks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.