
Shelf Grid Pescara Range
Mfr # PT14-31S
Zoro # G512371053
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless
Length
14 in
Width
16.25 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PT14-31S
Zoro #
G512371053
UPC #
7612981900229
Country of Origin
Unknown
Dimensions
Length
14 in
Width
16.25 in
Details
Finish
Stainless
Material
Stainless Steel
Description
The Franke stainless steel shelf grid makes cooking and food-preparation more exciting with Pescara sinks. The shelf grid is crafted from stainless steel and was designed to sit on the integrated ledge of the Pescara sinks, creating a higher level workspace. Perfect for rinsing and drying fruits and vegetables or use as a trivet to protect your countertop or table.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.