
Stainless Steel Coated Bottom Grid For Mhk11028
Mfr # MK28-36C
Zoro # G312370980
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Finish
Stainless Steel
Width
15.9 in
Length
25.2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MK28-36C
Zoro #
G312370980
UPC #
7612873002406
Country of Origin
Unknown
Dimensions
Width
15.9 in
Length
25.2 in
Details
Finish
Stainless Steel
Material
Stainless Steel
Description
Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the Manor House fireclay sink.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.