Zoro Homepage

Stainless Steel Uncoated Bottom Grid For Prestige Main Bowl

  • Mfr # PR-36S

  • Zoro # G112371200


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless
Width
16.4 in
Material
Stainless Steel
Length
18.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PR-36S
Zoro #
G112371200
UPC #
7612980524181
Country of Origin
Unknown

Dimensions

Width
16.4 in
Length
18.4 in

Details

Finish
Stainless
Material
Stainless Steel

Description

Franke stainless steel bottom grid offers everyday protection for your sink. The rubber feet elevate the grid from the sink surface and the protective bumpers add additional protection to the surface of the sink. Custom designed for the Prestige stainless steel sink.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.