Wd Air Switch - Chrome
- Mfr # WD3428C
- Zoro # G012371027
product price:Â
$
42.15
/ea
Key Features
Finish
Polished Chrome
Width (In.)
1.75 in
Length
1.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WD3428C
- Zoro #
- G012371027
- UPC #
- 7612738020026
- Country of Origin
- Unknown
Dimensions
- Width (In.)
- 1.75 in
- Length
- 1.75 in
Details
- Finish
- Polished Chrome
Description
Franke offers an attractive way to power your disposer. An air-powered switch is an alternative to a wall mounted electrical switch and is a convenient way to operate your continuous feed waste disposer from your kitchen island. Also available in Satin Nickel and Black finishes.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.