2001166 Case Trim & Prep Center

  • Mfr # 2001166
  • Zoro # G603915265
product price: 
$
296.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2001166
Zoro #
G603915265
UPC #
661120031567
Country of Origin
China

Details

Item
Frankford Arsenal 2001166 Case Trim & Prep Center

Description

Frankford Arsenal's Case Prep and Trim Station accurately trims brass in seconds. An innovative case holder with adjustable collet and bushing system indexes the case shoulder and can be set to precisely trim brass to the exact desired case length. Once the case holder is adjusted simply insert brass into the case holder as a collet aligns the case squarely with the hi-speed cutter. As the case mouth contacts the cutter it is trimmed until the case shoulder stops on an internal bushing. A series of three collets and six bushings (all included) accommodate any shouldered case from .17 Remington to .460 weatherby. In addition to the cutter, the station operates up to three additional tools at the same time. Inside and outside chamfer tools and primer pocket cleaners are included to fully prepare cases for loading. The heavy duty motor and drivetrain are optimized for durability and performance. Cutters and Chamfer tools are constructed of high quality hardened steel.

Features
  • Case Trim & Prep Center
Specifications
  • Weight: 9.17 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews