Shop FRANKLIN
Create Account
8067576 Outdoor Basketball; Multi Color
- Mfr # 8067576
- Zoro # G803678748
product price:Â
$
30.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8067576
- Zoro #
- G803678748
- UPC #
- 25725442768
- Country of Origin
- China
Description
Get little hands started on NBA dreams with the help of this Franklin Sports Mini Rubber Basketball Bulk Inflated. This inflated basketball works well in little hands for shooting baskets and free throws. You can also practice other facets of the game like dribbling, passing and rebounding. Help a child down the path to success at the game with this Franklin basketball.
Specifications- Color: Multi Color
- Assembly Required: Yes
- Material: Rubber
- Length(in.): 6 in.
- Size: 5
- Width(in.): 3 in.
- Indoor or Outdoor: Outdoor
- Weight: 0.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.