Concealed Wall Mount Grab Bar, 1-1/8" L, Stainless Steel, Stainless steel
Mfr # 5642
Zoro # G6648144
product price: $36.69
/eaKey Features
Length
1-1/8"
Finish
Stainless steel
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA, ASTM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5642
Zoro #
G6648144
UPC #
079171564253
Country of Origin
China
Dimensions
Length
1-1/8"
Width
1-1/8"
Height
1-2/32"
Depth
42"
Dia.
1 1/2"
Overall Length
45 in
Depth (In.)
17-47/64
Height (In.)
1-2/32
Width (In.)
1-1/8
Bar Length
42"
Bar Diameter
1 1/2 in
Description
Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Unfinished, Bar Diameter 1 1/2 in, Bar Length 42 in, Overall Length 45 in, Weight Capacity 500 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Screw Mount, Includes (6) Screws, Standards ADA Compliant, ASTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.