Concealed Wall Mount Grab Bar, 12" L, Stainless Steel, Stainless steel

  • Mfr # 5712

  • Zoro # G6621063


product price: $16.62
/ea

Key Features

Length
12"
Finish
Stainless steel
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA, ASTM
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5712
Zoro #
G6621063
UPC #
079171571251
Country of Origin
China

Dimensions

Length
12"
Width
15-7/32"
Height
3-15/16"
Dia.
1-1/4"
Depth
3-5/32
Height (In.)
3-15/64
Width (In.)
15-7/32
Depth (In.)
3-5/32
Overall Length
12 in
Bar Length
12"
Bar Diameter
1 1/4 in

Details

Finish
Stainless steel
Type
Concealed Wall Mount
Material
Stainless Steel
Standards
ADA, ASTM
Color
Silver
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
500 lb.
Item
Grab Bar
Includes
(6) Screws
Features
Created with the Finest Quality Stainless Steel Known for it's Strength and Durability and Resistance to Rust and Corrosion; Grab Bars are the Perfect Addition to Any Bathroom, for Anyone, Any Age and Any Ability; With Only 2 to 3 Screws Required for a Secure Mount, the Five Screw Flange Provides Installation Flexibility to Accommodate Individual Grab Bar Mounting Needs
Mounting Screws
Concealed
Frame
Stainless Steel Tubing
Bar Style
Straight
Includes Mounting Hardware
Yes
Bar Material
Stainless Steel
ADA Compliant
Yes
Product Type
Wall Mounted Grab Bar

Description

Wall Grab Bar, Product Type Wall Mounted Grab Bar, Bar Style Straight, Bar Material Stainless Steel, Finish Unfinished, Bar Diameter 1 1/4 in, Bar Length 12 in, Overall Length 12 in, Weight Capacity 500 lb, ADA Compliant ADA Compliant, Degree of Bar Angle Not Applicable, Mount Orientation Not Applicable, Includes Mounting Hardware Yes, Color Silver, Features Concealed Mounting, Screw Mount, Includes (6) Screws, Standards ADA Compliant, ASTM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.