Curved Shower Rod, Bright, 60In, 6In Proj.
Mfr # 211-5BS
Zoro # G9225045
product price: $38.69
/eaKey Features
Color
Stainless Steel
Rod or Track Length
60"
Finish
Bright
Rod Dia.
1"
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211-5BS
Zoro #
G9225045
UPC #
885785399743
Country of Origin
China
Dimensions
Rod or Track Length
60"
Rod Dia.
1"
Overall Width
1 in
Length
60 in
Details
Item
Curved Shower Rod
Color
Stainless Steel
Finish
Bright
Material
Stainless Steel
Projection
6"
Rod or Track Material
Stainless Steel
Weight Capacity
25 lb.
Includes
MOUNTING HARDWARE
Product Type
Shower Curtain Rod
Includes Mounting Hardware
Yes
Description
Curved Shower Rod, Finish Bright, Includes Mounting Hardware, Includes Mounting Hardware Yes, Length 60 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Standards Not Applicable, Weight Capacity 25 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.