Zoro Homepage

Curved Shower Rod, SS, 60In, 6In Proj.

  • Mfr # 211-5 SS

  • Zoro # G8704123


product price: $35.79
/ea

Key Features

Color
Silver
Rod or Track Length
60"
Finish
Stainless steel
Rod Dia.
1"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211-5 SS
Zoro #
G8704123
UPC #
885785399767
Country of Origin
China

Dimensions

Rod or Track Length
60"
Rod Dia.
1"
Overall Width
1 in
Length
60 in

Details

Item
Curved Shower Rod
Color
Silver
Finish
Stainless steel
Material
Stainless Steel
Projection
6"
Rod or Track Material
Stainless Steel
Includes
(6) Screws
Weight Capacity
25 lb
Product Type
Shower Curtain Rod
Includes Mounting Hardware
Yes

Description

Curved Shower Rod, Finish Unfinished, Includes (6) Screws, Includes Mounting Hardware Yes, Length 60 in, Material Stainless Steel, Overall Width 1 in, Product Type Shower Curtain Rod, Weight Capacity 25 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.