Shop FRANKLIN BRASS
See all product information
Create Account
MAX50-SN Maxted Collection Toilet Paper Holder; Satin Nickel
- Mfr # MAX50-SN
- Zoro # G503909241
product price:Â
$
52.75
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Holder
Toilet Roll Type
Standard
Roll Capacity
Single Roll
Finish
Satin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MAX50-SN
- Zoro #
- G503909241
- UPC #
- 885785282816
- Country of Origin
- China
- Item
- Toilet Paper Holder
- Dispenser Product Grouping
- Toilet Paper Holder
- Toilet Roll Type
- Standard
- Roll Capacity
- Single Roll
- Finish
- Satin
Description
Maxted Collection Toilet Paper Holder
Our bathroom products combine smooth and curvy designs that blend with the surroundings, thus accentuating the whole look of your bathroom. Get yourself some bathroom accessories and give your bathroom the look it deserves.
Specifications- Finish: Satin Nickel
- Length: 5-11/16 in. (145 mm)
- Width: 2-1/8 in. (55 mm)
- Height: 4 in. (102 mm)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.