Zoro Homepage

SewageEjectorPump, 30ft, 3hp, Three, 460VAC

  • Mfr # 87110360-00

  • Zoro # G104420206


product price: $4,118.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

HP
3
Phase - Pumps
3
Switch Actuation
No Switch Included
Body Material
Cast Iron
Flow Rate @ 10 Ft. of Head
475 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87110360-00
Zoro #
G104420206
UPC #
7899425576480
Country of Origin
Multiple

Dimensions

Max. Diameter Solids
2 1/2 in
Cord Length
30 ft
Manufacturers Warranty Length
2 yr
Min. Sump Pit Dia.
42 in
Width at Widest Point
15 5/8 in
Discharge Dia.
3 in
Body Dia.
12 1/10 in
Overall Height
28 1/2 in
Discharge Diameter
3 in
Solids Diameter - Maximum
2 1/2 in
Body Diameter
12 1/8 in
Sump Pit Diameter - Minimum
48 in

Description

Sewage Ejector Pump, HP 3, Rated Voltage 460V AC, Hz 60 Hz, Phase - Pumps 3, Amps 7.5 A, Motor Type 3-Phase, Body Material Cast Iron, Impeller Material Ductile Iron, Shaft Seal Material - Pumps Silicon Carbide, Switch Actuation No Switch Included, Switch Electrical Connection No Switch Included, On Point Not Applicable, Off Point Not Applicable, Flow Rate @ 10 Ft. of Head 475 gpm, Flow Rate @ 20 Ft. of Head 360 gpm, Flow Rate @ 40 Ft. of Head 85 gpm, Max. Diameter Solids 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.