Zoro Homepage
This item is Discontinued.
No Product Image Available

Start Capacitor 86-103 MFD 220V (Discontinued)

  • Mfr # 305205906
  • Zoro # G8940985
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305205906
Zoro #
G8940985
UPC #
-
Country of Origin
United States

Details

Item
Motor Start Capacitor
Voltage
220V AC
Fits Brand
Franklin Electric
Microfarad Rating
86-103
Capacitor Voltage
220V AC
Number of Pieces
1
Frequency
50 Hz

Description

Motor Start Capacitor, Motor Start Capacitor, 220V AC, Microfarad Rating 86-103

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.