Stud Finder
- Mfr # FSM155-203MP
- Zoro # G824782295
product price:Â
$
42.65
/ea
Key Features
Scan Depth for Ferrous Metal - Maximum
2 in
Battery Type
AAA
Bluetooth
Not Bluetooth Compatible
Overall Width
2 7/8 in
Scan Depth for Non-Ferrous Metal - Maximum
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FSM155-203MP
- Zoro #
- G824782295
- UPC #
- 810165270237
- Country of Origin
- United States
Dimensions
- Scan Depth for Ferrous Metal - Maximum
- 2 in
- Overall Width
- 2 7/8 in
- Scan Depth for Non-Ferrous Metal - Maximum
- 2 in
- Overall Height
- 2 in
- Overall Depth
- 5 1/2 in
- Scan Depth for Wood - Maximum
- 1 1/2 in
- Scan Depth for Live Wire - Maximum
- 1 1/2 in
- Fits Chest Size
- Live Wire Meter, Tight LED Spacing for Increased Precision
Details
- Item
- Stud Finder
- Battery Type
- AAA
- Bluetooth
- Not Bluetooth Compatible
- Indication Method
- Visual
- Materials Detected
- Live Wire, Plastic, Wood
- Features
- Live Wire Meter, Tight LED Spacing for Increased Precision
- Material
- Wood
- Functions
- Center Finding, Edge Finding, Live Wire Detection
- Compatible Surface Material
- Drywall
- Shell Material
- Wood
Description
Stud Finder, Overall Height 2 in, Overall Width 2 7/8 in, Overall Depth 5 1/2 in, Materials Detected Live Wire, Plastic, Wood, Battery Type AAA, Scan Depth for Ferrous Metal - Maximum 2 in, Scan Depth for Wood - Maximum 1 1/2 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum 1 1/2 in, Features Live Wire Meter, Tight LED Spacing for Increased Precision, Scan Depth for Non-Ferrous Metal - Maximum 2 in, Functions Center Finding, Edge Finding, Live Wire Detection
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.