Zoro Homepage

Stud Finder, LED, Visual

  • Mfr # FSM1203MP

  • Zoro # G014841108


product price: $17.89
/ea

Key Features

Bluetooth
Not Bluetooth Compatible
Functions
Center Finding
Batteries Required
Batteries Required (Not Included)
Scan Depth for Ferrous Metal - Maximum
2 in
Scan Depth for Non-Ferrous Metal - Maximum
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSM1203MP
Zoro #
G014841108
UPC #
853435004859
Country of Origin
United States

Dimensions

Scan Depth for Ferrous Metal - Maximum
2 in
Scan Depth for Non-Ferrous Metal - Maximum
2 in
Overall Width
2 1/4 in
Overall Depth
1 5/16 in
Overall Height
5 3/8 in
Scan Depth for Wood - Maximum
1 in

Details

Item
Stud Finder
Bluetooth
Not Bluetooth Compatible
Functions
Center Finding
Batteries Required
Batteries Required (Not Included)
Features
Shows the Precise Center of the Stud
Display Type
LED
Indication Method
Visual
Materials Detected
Ferrous Metal, Plastic, Wood
Compatible Surface Material
Drywall
Battery Type
AAA
Accuracy
+/- 1/8 in

Description

Stud Finder, Accuracy +/- 1/8 in, Overall Height 5 3/8 in, Batteries Required Batteries Required (Not Included), Overall Width 2 1/4 in, Overall Depth 1 5/16 in, Materials Detected Ferrous Metal, Plastic, Wood, Battery Type AAA, Scan Depth for Ferrous Metal - Maximum 2 in, Scan Depth for Wood - Maximum 1 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum Not Applicable, Features Shows the Precise Center of the Stud, Scan Depth for Non-Ferrous Metal - Maximum 2 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.