Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Finder, LED, Visual

  • Mfr # FSM13203MP

  • Zoro # G114841107


product price: $62.19
/ea

Key Features

Scan Depth for Live Wire - Maximum
1 11/16 in
Materials Detected
Ferrous Metal, Plastic, Wood
Bluetooth
Not Bluetooth Compatible
Display Type
LED
Compatible Surface Material
Drywall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSM13203MP
Zoro #
G114841107
UPC #
853435004880
Country of Origin
United States

Dimensions

Scan Depth for Live Wire - Maximum
1 11/16 in
Overall Depth
2 7/16 in
Scan Depth for Non-Ferrous Metal - Maximum
2 in
Scan Depth for Wood - Maximum
1 11/16 in
Overall Width
7 1/2 in
Scan Depth for Ferrous Metal - Maximum
2 in
Overall Height
3 5/16 in

Details

Item
Stud Finder
Materials Detected
Ferrous Metal, Plastic, Wood
Bluetooth
Not Bluetooth Compatible
Display Type
LED
Compatible Surface Material
Drywall
Accuracy
+/- 1/4 in
Features
Shows the Center and Edges of Studs Simultaneously
Functions
Center Finding, Edge Finding
Battery Type
AA
Batteries Required
Batteries Required (Not Included)
Indication Method
Visual

Description

Stud Finder, Accuracy +/- 1/4 in, Overall Height 3 5/16 in, Batteries Required Batteries Required (Not Included), Overall Width 7 1/2 in, Overall Depth 2 7/16 in, Materials Detected Ferrous Metal, Plastic, Wood, Battery Type AA, Scan Depth for Ferrous Metal - Maximum 2 in, Scan Depth for Wood - Maximum 1 11/16 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum 1 11/16 in, Features Shows the Center and Edges of Studs Simultaneously

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.