Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Finder, LED, Visual

  • Mfr # FSM21023MP

  • Zoro # G414841111


product price: $65.89
/ea

Key Features

Overall Height
3 5/16 in
Overall Width
7 1/2 in
Stud Finder Type
Electronic
Functions
Center Finding, Edge Finding, Live Wire Detection
Scan Depth for Non-Ferrous Metal - Maximum
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSM21023MP
Zoro #
G414841111
UPC #
853435004491
Country of Origin
United States

Dimensions

Overall Height
3 5/16 in
Overall Width
7 1/2 in
Scan Depth for Non-Ferrous Metal - Maximum
2 in
Scan Depth for Wood - Maximum
1 11/16 in
Scan Depth for Live Wire - Maximum
1 11/16 in
Scan Depth for Ferrous Metal - Maximum
2 in
Overall Depth
3 3/8 in

Details

Item
Stud Finder
Stud Finder Type
Electronic
Functions
Center Finding, Edge Finding, Live Wire Detection
Bluetooth
Not Bluetooth Compatible
Compatible Surface Material
Drywall
Features
Built-In Bubble Level, Pencil Caddy, Live Wire Meter, Tight LED Spacing for Increased Precision
Accuracy
+/- 0.15 in
Indication Method
Visual
Battery Type
AA
Batteries Required
Batteries Required (Not Included)
Display Type
LED
Materials Detected
Live Wire, Ferrous Metal, Plastic, Wood

Description

Stud Finder, Accuracy +/- 0.15 in, Overall Height 3 5/16 in, Batteries Required Batteries Required (Not Included), Overall Width 7 1/2 in, Overall Depth 3 3/8 in, Materials Detected Live Wire, Ferrous Metal, Plastic, Wood, Battery Type AA, Scan Depth for Ferrous Metal - Maximum 2 in, Scan Depth for Wood - Maximum 1 11/16 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum 1 11/16 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.