Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stud Finder, LED, Visual

  • Mfr # FSM9203MP

  • Zoro # G514841110


product price: $34.69
/ea

Key Features

Scan Depth for Live Wire - Maximum
1 1/2 in
Batteries Required
Batteries Required (Not Included)
Materials Detected
Ferrous Metal, Plastic, Wood
Functions
Center Finding, Edge Finding
Bluetooth
Not Bluetooth Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSM9203MP
Zoro #
G514841110
UPC #
853435004712
Country of Origin
United States

Dimensions

Scan Depth for Live Wire - Maximum
1 1/2 in
Overall Depth
2 3/4 in
Scan Depth for Non-Ferrous Metal - Maximum
1 1/2 in
Overall Height
2 in
Scan Depth for Wood - Maximum
1 1/2 in
Overall Width
5 3/8 in
Scan Depth for Ferrous Metal - Maximum
1 1/2 in

Details

Item
Stud Finder
Batteries Required
Batteries Required (Not Included)
Materials Detected
Ferrous Metal, Plastic, Wood
Functions
Center Finding, Edge Finding
Bluetooth
Not Bluetooth Compatible
Display Type
LED
Features
Shows the Center and Edges of Studs Simultaneously
Compatible Surface Material
Drywall
Accuracy
+/- 1/4 in
Indication Method
Visual
Battery Type
AAA

Description

Stud Finder, Accuracy +/- 1/4 in, Overall Height 2 in, Batteries Required Batteries Required (Not Included), Overall Width 5 3/8 in, Overall Depth 2 3/4 in, Materials Detected Ferrous Metal, Plastic, Wood, Battery Type AAA, Scan Depth for Ferrous Metal - Maximum 1 1/2 in, Scan Depth for Wood - Maximum 1 1/2 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum 1 1/2 in, Features Shows the Center and Edges of Studs Simultaneously

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.