Zoro Homepage

Stud Finder, LED, Visual

  • Mfr # FST623MP

  • Zoro # G214841106


product price: $33.69
/ea

Key Features

Overall Depth
3 7/16 in
Bluetooth
Not Bluetooth Compatible
Battery Type
AAA
Functions
Center Finding, Edge Finding
Overall Width
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FST623MP
Zoro #
G214841106
UPC #
853435004873
Country of Origin
United States

Dimensions

Overall Depth
3 7/16 in
Overall Width
2 1/8 in
Overall Height
4 3/4 in
Scan Depth for Non-Ferrous Metal - Maximum
1 1/2 in
Scan Depth for Wood - Maximum
1 in
Scan Depth for Ferrous Metal - Maximum
1 1/2 in

Details

Item
Stud Finder
Bluetooth
Not Bluetooth Compatible
Battery Type
AAA
Functions
Center Finding, Edge Finding
Indication Method
Visual
Accuracy
+/- 1/4 in
Display Type
LED
Compatible Surface Material
Drywall
Materials Detected
Ferrous Metal, Plastic, Wood
Batteries Required
Batteries Required (Not Included)
Features
Shows the Center and Edges of Studs Simultaneously

Description

Stud Finder, Accuracy +/- 1/4 in, Overall Height 4 3/4 in, Batteries Required Batteries Required (Not Included), Overall Width 2 1/8 in, Overall Depth 3 7/16 in, Materials Detected Ferrous Metal, Plastic, Wood, Battery Type AAA, Scan Depth for Ferrous Metal - Maximum 1 1/2 in, Scan Depth for Wood - Maximum 1 in, Compatible Surface Material Drywall, Scan Depth for Live Wire - Maximum Not Applicable, Features Shows the Center and Edges of Studs Simultaneously

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.