Shop FRANKLIN SPORTS
Create Account
52619 Grade A Shuttlecocks; Assorted Colors - 6 Pack
Mfr # 371237
Zoro # G504158785
product price:Â $30.89
/eaUnlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371237
- Zoro #
- G504158785
- UPC #
- -
- Country of Origin
- China
Description
Features
- 6 Pack.
- Grade A.
- Shuttlecocks.
- Dimension - 6 x 2.2 x 6.9 in.
- Item Weight - 0.1 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.