Tire & Wheel 8in Matte Black Steel Golf Cart Wheels and 18X8.50-8 Turf 4 Ply Tires - Set of 4, 4PK
- Mfr # A870100304188508
- Zoro # G716020993
Key Features
Specifications
Product Information
- MFR #
- A870100304188508
- Zoro #
- G716020993
- UPC #
- 711841627980
- Country of Origin
- China
Dimensions
- Outside Dia.
- 18 in
- Wheel Width
- 7 in
- Wheel Size
- 8 in
- Tire Size
- 18 x 8.5-8 (Set of 4) in
- Width
- 18 in
- Tread Depth
- 0.28 IN
- Length
- 18 in
- Inside Dia.
- 8 in
Details
- Surface Finish
- Powder Coated
- Offset
- -0.079
- Material
- Alloy Steel
- Color
- Matte Black
- Wheel Backspacing
- 0 in
- Application to Vehicle Type
- Golf Carts, Lawn Mowers
- Aspect Ratio
- 0.69 IN
- Includes
- Tire and Wheel Assembly(s)
- Shape
- Circle
- No. of Holes
- 4
Description
The Antego Tire & Wheel 8in Matte Black Steel Golf Cart Wheels and 18X8.50-8 Turf 4 Ply Tires set is your ultimate upgrade for superior performance, durability, and style on the golf course. This hero listing features a set of four meticulously designed tires and wheels that not only elevate the look of your golf cart but also enhance its handling and comfort on a variety of terrains. Outstanding Performance: Designed with the golfer in mind, the ATW-003 tread design provides exceptional traction on the course, park paths, and beyond, ensuring a smooth ride without harming the turf. Durability Redefined: These tires are built to last. With a 4-ply construction and a load capacity of 815 lbs at 10 mph, they're ready to take on the demands of any golfing adventure. Sleek Design: The matte black wheels add a touch of sophistication to your golf cart, complementing its design and ensuring you ride in style. Comfort and Stability: Experience a comfortable ride thanks to the balanced tire profile, which effectively absorbs shocks and smoothens out your journey across all types of terrain.
- Matte
- 10 at 22 psi
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.