Shop FRANKLIN SPORTS

8054157 Junior Football - Pack of 6

  • Mfr # 8054157

  • Zoro # G803703334


product price:  $58.29
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
8054157
Zoro #
G803703334
UPC #
25725524426
Country of Origin
China

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Junior Football
  • Pack of 6
Specifications
    Multicolored
  • Material: Rubber
  • Recommended Age: 4
  • Length(in.): 30 in.
  • Size: Junior
  • Width(in.): 6 in.
  • Weight: 6.4 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.