Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SAFETY CONES ORG PLST 9 IN., 4PK

  • Mfr # 3130S1

  • Zoro # G816224758


product price: $40.35
/pk 4, $10.09/ea
Sold in multiples of 6 for $242.10

Key Features

Material
Ethanol Gel
Color
Multicolored
Width
6.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130S1
Zoro #
G816224758
UPC #
25725097258
Country of Origin
China

Dimensions

Width
6.44 in

Details

Material
Ethanol Gel
Color
Multicolored
Item
Safety Cones

Description

Franklin 9 in. Safety Cones


  • Flexible marker cones with high visibility color.
  • Unique design collapses to reduce injury and ideal for use with indoor/outdoor sports.
  • Fade resistant and fluorescent bright red orange finish.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.