Zoro Homepage

TENNIS BALLS, 3PK

  • Mfr # 53969

  • Zoro # G916224726


product price: $9.99
/pk 3, $3.33/ea
Sold in multiples of 2 for $19.98

Key Features

Material
Polycarbonate
Width
2 in
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53969
Zoro #
G916224726
UPC #
25725547777
Country of Origin
China

Dimensions

Width
2 in

Details

Material
Polycarbonate
Item
Tennis Balls
Color
Clear

Description

Franklin 2.6 in. Tennis Balls


  • The 3pk practice tennis balls by Franklin sports are perfect for practice, training or teaching.
  • With a lower psi than your average tennis ball, this set is a great for understanding ball control.
  • Designed for play on nearly any surface, these balls offer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.