Zoro Homepage

Ball Transfer

  • Mfr # 1100226023

  • Zoro # G312165838


product price: $15.59
/ea

Key Features

Housing Diameter
1 1/8 in
Ball Transfer Mount Type
Flange
Flange Mount Characteristics
(2) 0.219 in Dia. Mounting Holes with 2.187 in Bolt Circle Dia.
Housing Finish/Coating
Zinc-Plated
Projection
1 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1100226023
Zoro #
G312165838
UPC #
-
Country of Origin
United States

Dimensions

Housing Diameter
1 1/8 in
Ball Diameter
1 in

Details

Ball Transfer Mount Type
Flange
Flange Mount Characteristics
(2) 0.219 in Dia. Mounting Holes with 2.187 in Bolt Circle Dia.
Housing Finish/Coating
Zinc-Plated
Projection
1 3/16 in
Ball Load Capacity
150 lb
Item
Ball Transfer
Ball Material
Carbon Steel
Housing Material
Carbon Steel

Description

Ball Transfer, 150 lb Ball Load Capacity, Flange Ball Transfer Mount Type, 1 3/16 in Projection, 1 1/8 in Housing Diameter, Zinc-Plated Housing Finish/Coating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.