Zoro Homepage

Conveyor Bearing

  • Mfr # 0420226023

  • Zoro # G112165847


product price: $25.35
/ea

Key Features

Overall Width
11/16 in
For Axle Shape
Hex
Bearing Installation
Press-Fit
Max. Operating Temp.
400 Degrees F
Bearing Load Rating
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0420226023
Zoro #
G112165847
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
11/16 in
For Axle Size
7/16 in
Flange Outside Dia.
1 13/16 in

Details

Item
Conveyor Bearing
For Axle Shape
Hex
Bearing Installation
Press-Fit
Max. Operating Temp.
400 Degrees F
Bearing Load Rating
300 lb
Bearing Material
Carbon Steel
Roller Bearing Type
Thrust Bearing
Bearing OD
1.71 in
For Use with Tubing or Pipe
Tubing
Relubable
No
For Tubing OD and Gauge
1.9 in (12 ga.)
Bearing Seal Type
Unsealed
Min. Operating Temp.
-10 Degrees F
Precision Rating
Not Rated
Bearing Series
420
Lubrication
Oil

Description

Conveyor Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 7/16 in, For Axle Shape Hex, For Pipe Size (Schedule) Not Applicable, For Tubing OD and Gauge 1.9 in (12 ga.), 1.71 in Bearing OD, 1 13/16 in Flange Outside Dia., 11/16 in Overall Width, 300 lb Bearing Load Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.