Zoro Homepage

Conveyor Bearing

  • Mfr # 1500226123

  • Zoro # G212165846


product price: $21.69
/ea

Key Features

Overall Width
3/4 in
Bearing Load Rating
145 lb
For Tubing OD and Gauge
1-5/8 in (16 ga.)
Precision Rating
Not Rated
Bearing Series
1500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1500226123
Zoro #
G212165846
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/4 in
For Axle Size
7/16 in
Flange Outside Dia.
1 39/64 in

Details

Item
Conveyor Bearing
Bearing Load Rating
145 lb
For Tubing OD and Gauge
1-5/8 in (16 ga.)
Precision Rating
Not Rated
Bearing Series
1500
Min. Operating Temp.
-40 Degrees F
Lubrication
Grease
Bearing Installation
Press-Fit
Bearing OD
1.5 in
Bearing Material
Carbon Steel
For Use with Tubing or Pipe
Tubing
Max. Operating Temp.
300 Degrees F
For Axle Shape
Hex
Relubable
No
Bearing Seal Type
Unsealed
Roller Bearing Type
Thrust Bearing

Description

Conveyor Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 7/16 in, For Axle Shape Hex, For Pipe Size (Schedule) Not Applicable, For Tubing OD and Gauge 1-5/8 in (16 ga.), 1.5 in Bearing OD, 1 39/64 in Flange Outside Dia., 3/4 in Overall Width, 145 lb Bearing Load Rating

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.