
Conveyor Bearing
Mfr # 2500226123
Zoro # G312165845
product price: $39.25
/eaKey Features
Overall Width
1 13/64 in
Roller Bearing Type
Ball Bearing
Bearing Series
2500
For Axle Size
11/16 in
Bearing Seal Type
Unsealed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2500226123
Zoro #
G312165845
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 13/64 in
For Axle Size
11/16 in
Flange Outside Dia.
2 7/16 in
Details
Item
Conveyor Bearing
Roller Bearing Type
Ball Bearing
Bearing Series
2500
Bearing Seal Type
Unsealed
Bearing Installation
Press-Fit
Relubable
No
Bearing Material
Carbon Steel
For Tubing OD and Gauge
2.5 in (11 ga.)
Max. Operating Temp.
284 Degrees F
Lubrication
Grease
Bearing OD
2.27 in
Min. Operating Temp.
-4 Degrees F
For Axle Shape
Hex
Bearing Load Rating
425 lb
Precision Rating
Not Rated
For Use with Tubing or Pipe
Tubing
Description
Conveyor Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) Not Applicable, For Tubing OD and Gauge 2.5 in (11 ga.), 2.27 in Bearing OD, 2 7/16 in Flange Outside Dia., 1 13/64 in Overall Width, 425 lb Bearing Load Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.