
Conveyor Bearing
Mfr # 2512226123
Zoro # G412165844
product price: $45.49
/eaKey Features
Overall Width
1 15/64 in
Max. Operating Temp.
284 Degrees F
For Use with Tubing or Pipe
Tubing
Bearing Material
Carbon Steel
Bearing Installation
Press-Fit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2512226123
Zoro #
G412165844
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
1 15/64 in
Flange Outside Dia.
2 7/16 in
For Axle Size
11/16 in
Details
Item
Conveyor Bearing
Max. Operating Temp.
284 Degrees F
For Use with Tubing or Pipe
Tubing
Bearing Material
Carbon Steel
Bearing Installation
Press-Fit
Lubrication
Grease
Roller Bearing Type
Ball Bearing
For Axle Shape
Hex
Bearing OD
2.27 in
Precision Rating
Not Rated
Min. Operating Temp.
-4 Degrees F
For Tubing OD and Gauge
2.5 in (11 ga.)
Bearing Seal Type
Sealed
Bearing Load Rating
425 lb
Relubable
No
Bearing Series
2512
Description
Conveyor Bearing, Carbon Steel Bearing Material, For Use with Tubing or Pipe Tubing, For Axle Size 11/16 in, For Axle Shape Hex, For Pipe Size (Schedule) Not Applicable, For Tubing OD and Gauge 2.5 in (11 ga.), 2.27 in Bearing OD, 2 7/16 in Flange Outside Dia., 1 15/64 in Overall Width, 425 lb Bearing Load Rating
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.